Zoro Homepage

Bulkhead Connector, Female, Silver

  • Mfr # M39012/24-0001

  • Zoro # G716347953


product price: $33.55
/ea

Key Features

Gender
Female
Maximum Frequency
4 GHz
Installation Method
Flat Tab
Standards
QPL Approved, RoHS (EU) Compliant with Exemption 6C
Maximum Impedance
50 ohm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M39012/24-0001
Zoro #
G716347953
UPC #
-
Country of Origin
Mexico

Details

Gender
Female
Maximum Frequency
4 GHz
Installation Method
Flat Tab
Item
RF Connector
Standards
QPL Approved, RoHS (EU) Compliant with Exemption 6C
Maximum Impedance
50 ohm
Product Type
Bulkhead Receptacle
Color
Silver
Connector Type
BNC
Finish
Silver-Plated
Material
Brass
Features
-65 to 165 Degrees C Operating Temperature Range, 1500 Vrms Dielectric Withstanding Voltage, 500 Minimum Mating Cycles, Bayonet Coupling, Bulkhead Rear Panel Mounting, Gold-Plated Beryllium Copper Contacts, Hermetic Sealed, PTFE Insulator, Straight Orientation

Description

RF Connector, Gender Female, Product Type Bulkhead Receptacle, Color Silver, Installation Method Flat Tab, Maximum Frequency 4 GHz, Maximum Impedance 50 ohm, Connector Type BNC, Finish Silver-Plated, Features -65 to 165 Degrees C Operating Temperature Range, 1500 Vrms Dielectric Withstanding Voltage, 500 Minimum Mating Cycles, Bayonet Coupling, Bulkhead Rear Panel Mounting, Gold-Plated Beryllium Copper Contacts, Hermetic Sealed, PTFE Insulator, Straight Orientation, Material Brass

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.