Bulkhead Receptacle, Female
Mfr # 112624
Zoro # G716347922
product price: $15.29
/eaKey Features
Maximum Impedance
50 ohm
Gender
Female
Product Type
Bulkhead Receptacle
Maximum Frequency
4 GHz
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
112624
Zoro #
G716347922
UPC #
-
Country of Origin
China
Details
Maximum Impedance
50 ohm
Gender
Female
Product Type
Bulkhead Receptacle
Item
RF Connector
Maximum Frequency
4 GHz
Material
Brass
Finish
Nickel-Plated
Installation Method
Crimp-On (3 Piece)
Features
-40 to 85 Degrees C Operating Temperature Range, 2.5 mm Max Panel Thickness, Bayonet Coupling, Bulkhead Rear-Mount, Gold-Plated Phosphor Bronze Contacts, Isolated, PTFE Insulator, Straight Orientation
Connector Type
BNC
Description
RF Connector, Gender Female, Product Type Bulkhead Receptacle, Installation Method Crimp-On (3 Piece), Maximum Frequency 4 GHz, Maximum Impedance 50 ohm, Connector Type BNC, Finish Nickel-Plated, Features -40 to 85 Degrees C Operating Temperature Range, 2.5 mm Max Panel Thickness, Bayonet Coupling, Bulkhead Rear-Mount, Gold-Plated Phosphor Bronze Contacts, Isolated, PTFE Insulator, Straight Orientation, Material Brass
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.