Zoro Homepage

Cap Plug, Gold, Gold, Brass

  • Mfr # 202112

  • Zoro # G916456837


product price: $4.15
/ea
Sold in multiples of 3 for $12.45

Key Features

Locking Type
Threaded
Cover Finish
Gold
Seal Material
Silicone
Series
SMA
Cover Color
Gold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202112
Zoro #
G916456837
UPC #
-
Country of Origin
China

Details

Locking Type
Threaded
Cover Finish
Gold
Seal Material
Silicone
Item
RF Connector
Series
SMA
Cover Color
Gold
Cover Material
Brass
For Connector Type
SMA Plug
Standards
RoHS (EU)

Description

RF Connector, Cover Color Gold, Cover Material Brass, For Connector Type SMA Plug, Locking Type Threaded, Seal Material Silicone, Series SMA, Standards RoHS (EU)

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.