Zoro Homepage

Cap Plug with Chain, Gold, Gold, Brass

  • Mfr # 202112-10

  • Zoro # G816347921


product price: $4.95
/ea
Sold in multiples of 2 for $9.90

Key Features

For Connector Type
SMA Plug
Standards
RoHS (EU)
Chain Length
61 mm
Series
SMA
Locking Type
Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202112-10
Zoro #
G816347921
UPC #
-
Country of Origin
China

Dimensions

Chain Length
61 mm

Details

For Connector Type
SMA Plug
Standards
RoHS (EU)
Series
SMA
Locking Type
Threaded
Item
RF Connector
Seal Material
Silicone
Cover Finish
Gold
Cover Color
Gold
Cover Material
Brass

Description

RF Connector, Cover Color Gold, Cover Material Brass, For Connector Type SMA Plug, Locking Type Threaded, Seal Material Silicone, Series SMA, Standards RoHS (EU)

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.