Zoro Homepage

Cap Plug with Chain, Nickel, Brass

  • Mfr # 202101-13

  • Zoro # G116347898


product price: $13.99
/ea

Key Features

Cover Material
Brass
Locking Type
Threaded
Seal Material
Silicone Rubber
Standards
RoHS (EU) Compliant with Exemption 6C
Series
TNC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202101-13
Zoro #
G116347898
UPC #
-
Country of Origin
China

Dimensions

Chain Length
116.1 mm

Details

Cover Material
Brass
Locking Type
Threaded
Seal Material
Silicone Rubber
Item
RF Connector
Standards
RoHS (EU) Compliant with Exemption 6C
Series
TNC
Cover Finish
Nickel
For Connector Type
TNC Plug
IP Rating
IP67

Description

RF Connector, Cover Material Brass, For Connector Type TNC Plug, IP Rating IP67, Locking Type Threaded, Seal Material Silicone Rubber, Series TNC, Standards RoHS (EU) Compliant with Exemption 6C

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.