Cap Plug with Chain, Nickel, Brass
Mfr # 202101
Zoro # G616347923
product price: $5.89
/eaSold in multiples of 2 for $11.78
Key Features
Locking Type
Threaded
Cover Finish
Nickel
Standards
RoHS (EU)
Series
TNC
Cover Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
202101
Zoro #
G616347923
UPC #
-
Country of Origin
China
Dimensions
Chain Length
100 mm
Details
Locking Type
Threaded
Cover Finish
Nickel
Standards
RoHS (EU)
Series
TNC
Item
RF Connector
Cover Material
Brass
Seal Material
Silicone
For Connector Type
TNC Plug
Description
RF Connector, Cover Material Brass, For Connector Type TNC Plug, Locking Type Threaded, Seal Material Silicone, Series TNC, Standards RoHS (EU)
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.