Zoro Homepage

Cap Plug with Chain, White Bronze, Brass

  • Mfr # 202102

  • Zoro # G316347889


product price: $5.35
/ea
Sold in multiples of 2 for $10.70

Key Features

Minimum Operating Temperature
-65 Degrees C
Cover Color
White
For Connector Type
N-Type
Cover Finish
White Bronze
Locking Type
Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202102
Zoro #
G316347889
UPC #
-
Country of Origin
China

Dimensions

Chain Length
100 mm

Details

Minimum Operating Temperature
-65 Degrees C
Cover Color
White
Item
RF Connector
For Connector Type
N-Type
Cover Finish
White Bronze
Locking Type
Threaded
Standards
RoHS (EU)
Series
N-Type
Seal Material
Silicone
Cover Material
Brass

Description

RF Connector, Cover Color White, Cover Material Brass, For Connector Type N-Type, Locking Type Threaded, Maximum Operating Temperature 165 Degrees C, Minimum Operating Temperature -65 Degrees C, Seal Material Silicone, Series N-Type, Standards RoHS (EU)

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.