Zoro Homepage

Connector, Female

  • Mfr # 112645

  • Zoro # G616313850


product price: $20.19
/ea

Key Features

Gender
Female
Compatible Coaxial Cable Type
Belden 1506A, Belden 1825A, Belden 1826A, Belden 4505P, Belden 82108, Belden 89108, Belden 89259, Belden 9104, RG-59 Plenum 20 AWG
Connector Type
BNC
Installation Method
Crimp-On (3 Piece)
Product Type
Connector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
112645
Zoro #
G616313850
UPC #
-
Country of Origin
China

Details

Gender
Female
Compatible Coaxial Cable Type
Belden 1506A, Belden 1825A, Belden 1826A, Belden 4505P, Belden 82108, Belden 89108, Belden 89259, Belden 9104, RG-59 Plenum 20 AWG
Connector Type
BNC
Installation Method
Crimp-On (3 Piece)
Product Type
Connector
Item
RF Connector
Finish
Nickel-Plated
Material
Brass
Compatible Cable Fire Rating
Plenum
Features
-40 to 85 Degrees C Operating Temperature Range, 1500 Vrms Dielectric Withstanding Voltage, 500 Minimum Mating Cycles, Bayonet Coupling, Gold-Plated Phosphor Bronze Contacts, PTFE Insulator, Straight Orientation
Maximum Impedance
75 ohm
Maximum Frequency
4 GHz

Description

RF Connector, Gender Female, Product Type Connector, Installation Method Crimp-On (3 Piece), Compatible Coaxial Cable Type Belden 1506A, Belden 1825A, Belden 1826A, Belden 4505P, Belden 82108, Belden 89108, Belden 89259, Belden 9104, RG-59 Plenum 20 AWG, Maximum Frequency 4 GHz, Maximum Impedance 75 ohm, Connector Type BNC, Finish Nickel-Plated, Compatible Cable Fire Rating Plenum

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.