Connector, Female
Mfr # 122412
Zoro # G316347933
product price: $27.19
/eaKey Features
Connector Type
TNC
Finish
Nickel-Plated
Features
-40 to 85 Degrees C Operating Temperature Range, Gold-Plated Phosphor Bronze Contacts, PTFE Insulator, Straight Orientation, Threaded Coupling, Uses Crimp Tool 47-10070
Product Type
Connector
Gender
Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
122412
Zoro #
G316347933
UPC #
-
Country of Origin
United States
Details
Connector Type
TNC
Finish
Nickel-Plated
Features
-40 to 85 Degrees C Operating Temperature Range, Gold-Plated Phosphor Bronze Contacts, PTFE Insulator, Straight Orientation, Threaded Coupling, Uses Crimp Tool 47-10070
Product Type
Connector
Gender
Female
Item
RF Connector
Installation Method
Crimp-On (3 Piece)
Compatible Coaxial Cable Type
Belden 7807A, Times LMR-200, Times MSI-22
Maximum Frequency
11 GHz
Maximum Impedance
50 ohm
Material
Brass
Description
RF Connector, Gender Female, Product Type Connector, Installation Method Crimp-On (3 Piece), Compatible Coaxial Cable Type Belden 7807A, Times LMR-200, Times MSI-22, Maximum Frequency 11 GHz, Maximum Impedance 50 ohm, Connector Type TNC, Finish Nickel-Plated, Features -40 to 85 Degrees C Operating Temperature Range, Gold-Plated Phosphor Bronze Contacts, PTFE Insulator, Straight Orientation, Threaded Coupling, Uses Crimp Tool 47-10070, Material Brass
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.