Connector, Female
Mfr # 172117
Zoro # G716347915
product price: $12.39
/eaKey Features
Maximum Frequency
11 GHz
Material
Brass
Features
Product Type
Connector
Gender
Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
172117
Zoro #
G716347915
UPC #
-
Country of Origin
China
Details
Maximum Frequency
11 GHz
Material
Brass
Features
Product Type
Connector
Gender
Female
Connector Type
N-Type
Item
RF Connector
Maximum Impedance
50 ohm
Description
RF Connector, Gender Female, Product Type Connector, Maximum Frequency 11 GHz, Maximum Impedance 50 ohm, Connector Type N-Type, Features -40 to 85 Degrees C Operating Temperature Range, 0.359 in Extended Dielectric Length, 11 mm Post Length, 12.7 mm Mounting Hole Center to Center Distance, 17.5 mm x 17.5 mm Flange Size, 2500 Vrms Dielectric Withstanding Voltage, 4-Hole Flange Panel Mounting, Gold-Plated Phosphor Bronze Contacts, PTFE Insulator, Straight Orientation, Threaded Coupling
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.