Zoro Homepage

Connector, Male

  • Mfr # 000-69475

  • Zoro # G216347958


product price: $16.55
/ea

Key Features

Gender
Male
Finish
Nickel-Plated
Standards
RoHS (EU) Compliant with Exemption 6C
Connector Type
BNC
Features
-65 to 165 Degrees C Operating Temperature Range, 1500 Vrms Dielectric Withstanding Voltage, 500 Minimum Mating Cycles, Bayonet Coupling, PTFE Insulator, Silver-Plated Brass Contacts, Straight Orientation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
000-69475
Zoro #
G216347958
UPC #
-
Country of Origin
China

Details

Gender
Male
Finish
Nickel-Plated
Standards
RoHS (EU) Compliant with Exemption 6C
Connector Type
BNC
Features
-65 to 165 Degrees C Operating Temperature Range, 1500 Vrms Dielectric Withstanding Voltage, 500 Minimum Mating Cycles, Bayonet Coupling, PTFE Insulator, Silver-Plated Brass Contacts, Straight Orientation
Maximum Frequency
4 GHz
Item
RF Connector
Product Type
Connector
Maximum Impedance
50 ohm
Material
Brass
Compatible Coaxial Cable Type
Belden 7805A, Belden 8216, Belden 83269, Belden 83284, Belden 84316, Leoni DACAR 462, Leoni DACAR 462-2, RG-174, RG-188, RG-316, Shikoku 1.5DS-QFB-TA, Sumitomo 1.5DS-GXC-SP, Times LMR-100A, Times RG-174LL
Installation Method
Clamp-On

Description

RF Connector, Gender Male, Product Type Connector, Installation Method Clamp-On, Compatible Coaxial Cable Type Belden 7805A, Belden 8216, Belden 83269, Belden 83284, Belden 84316, Leoni DACAR 462, Leoni DACAR 462-2, RG-174, RG-188, RG-316, Shikoku 1.5DS-QFB-TA, Sumitomo 1.5DS-GXC-SP, Times LMR-100A, Times RG-174LL, Maximum Frequency 4 GHz, Maximum Impedance 50 ohm, Connector Type BNC, Finish Nickel-Plated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.