Zoro Homepage

Connector, Male

  • Mfr # 031-12

  • Zoro # G616347947


product price: $23.65
/ea

Key Features

Gender
Male
Installation Method
Clamp-On
Standards
RoHS (EU) Compliant with Exemption 6C
Finish
Nickel-Plated
Compatible Coaxial Cable Type
Belden 8221, Belden 8241, Belden 9169, Belden 9204, Belden 9228, Canare LV-61S, RG-59, RG-62
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
031-12
Zoro #
G616347947
UPC #
-
Country of Origin
China

Details

Item
RF Connector
Gender
Male
Installation Method
Clamp-On
Standards
RoHS (EU) Compliant with Exemption 6C
Finish
Nickel-Plated
Compatible Coaxial Cable Type
Belden 8221, Belden 8241, Belden 9169, Belden 9204, Belden 9228, Canare LV-61S, RG-59, RG-62
Maximum Frequency
4 GHz
Connector Type
BNC
Product Type
Connector
Features
-65 to 165 Degrees C Operating Temperature Range, 1500 Vrms Dielectric Withstanding Voltage, 500 Minimum Mating Cycles, Bayonet Coupling, PTFE Insulator, Silver-Plated Brass Contacts, Straight Orientation
Maximum Impedance
50 ohm
Material
Brass

Description

RF Connector, Gender Male, Product Type Connector, Installation Method Clamp-On, Compatible Coaxial Cable Type Belden 8221, Belden 8241, Belden 9169, Belden 9204, Belden 9228, Canare LV-61S, RG-59, RG-62, Maximum Frequency 4 GHz, Maximum Impedance 50 ohm, Connector Type BNC, Finish Nickel-Plated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.