Zoro Homepage

Connector, Male

  • Mfr # 034-1026

  • Zoro # G116347881


product price: $18.45
/ea

Key Features

Resistance Properties
Corrosion Resistant, Shock Resistant, Thermal Shock Resistant, Vibration Resistant
Maximum Frequency
4 GHz
Gender
Male
Material
Brass
Installation Method
Crimp-On (3 Piece)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
034-1026
Zoro #
G116347881
UPC #
-
Country of Origin
China

Details

Resistance Properties
Corrosion Resistant, Shock Resistant, Thermal Shock Resistant, Vibration Resistant
Maximum Frequency
4 GHz
Gender
Male
Material
Brass
Installation Method
Crimp-On (3 Piece)
Standards
MIL-STD-202, RoHS (EU) Compliant with Exemption 6C
Features
-40 to 85 Degrees C Operating Temperature Range, 1000 Vrms Dielectric Withstanding Voltage, 500 Minimum Mating Cycles, Bayonet Coupling, Gold-Plated Phosphor Bronze Contacts, PTFE Insulator, Straight Orientation
Product Type
Connector
Finish
Nickel-Plated
Compatible Coaxial Cable Type
Belden 1855A, Belden 4855P, Belden 4855R
Item
RF Connector
Maximum Impedance
75 ohm
Connector Type
HD-BNC

Description

RF Connector, Gender Male, Product Type Connector, Installation Method Crimp-On (3 Piece), Compatible Coaxial Cable Type Belden 1855A, Belden 4855P, Belden 4855R, Maximum Frequency 4 GHz, Maximum Impedance 75 ohm, Connector Type HD-BNC, Finish Nickel-Plated, Features -40 to 85 Degrees C Operating Temperature Range, 1000 Vrms Dielectric Withstanding Voltage, 500 Minimum Mating Cycles, Bayonet Coupling, Gold-Plated Phosphor Bronze Contacts, PTFE Insulator, Straight Orientation, Material Brass

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.