Zoro Homepage

Connector, Male

  • Mfr # 034-1042

  • Zoro # G916347913


product price: $17.95
/ea

Key Features

Material
Brass
Maximum Frequency
3 GHz
Resistance Properties
Corrosion Resistant, Shock Resistant, Thermal Shock Resistant, Vibration Resistant
Standards
MIL-STD-202, RoHS (EU) Compliant with Exemption 6C
Features
-65 to 165 Degrees C Operating Temperature Range, 1000 Vrms Dielectric Withstanding Voltage, 500 Minimum Mating Cycles, Bayonet Coupling, Gold-Plated Beryllium Copper Contacts, PTFE Insulator, Straight Orientation, Uses CTL-2 Crimp Tool
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
034-1042
Zoro #
G916347913
UPC #
-
Country of Origin
China

Details

Material
Brass
Maximum Frequency
3 GHz
Resistance Properties
Corrosion Resistant, Shock Resistant, Thermal Shock Resistant, Vibration Resistant
Standards
MIL-STD-202, RoHS (EU) Compliant with Exemption 6C
Features
-65 to 165 Degrees C Operating Temperature Range, 1000 Vrms Dielectric Withstanding Voltage, 500 Minimum Mating Cycles, Bayonet Coupling, Gold-Plated Beryllium Copper Contacts, PTFE Insulator, Straight Orientation, Uses CTL-2 Crimp Tool
Finish
Nickel-Plated
Maximum Impedance
75 ohm
Product Type
Connector
Connector Type
HD-BNC
Compatible Coaxial Cable Type
Belden 1520A, Belden 1521A, Belden 1522A, Belden 179DT, Belden 9221, RG-161, RG-179, RG-187
Item
RF Connector
Installation Method
Crimp-On
Gender
Male

Description

RF Connector, Gender Male, Product Type Connector, Installation Method Crimp-On, Compatible Coaxial Cable Type Belden 1520A, Belden 1521A, Belden 1522A, Belden 179DT, Belden 9221, RG-161, RG-179, RG-187, Maximum Frequency 3 GHz, Maximum Impedance 75 ohm, Connector Type HD-BNC, Finish Nickel-Plated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.