Zoro Homepage

Connector, Male

  • Mfr # 082-202

  • Zoro # G616313829


product price: $40.15
/ea

Key Features

Features
-65 to 165 Degrees C Operating Temperature Range, 500 Minimum Mating Cycles, PTFE Insulator, Red Silicone Gasket, Silver-Plated Brass Contacts, Straight Orientation, Threaded Coupling
Connector Type
N-Type
Material
Brass
Compatible Coaxial Cable Type
Belden 8242, Belden 8267, Belden 8268, Belden 89880, Belden 9251, Belden 9880, RG-213, RG-225, RG-8, Times AA-4478
Maximum Frequency
11 GHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
082-202
Zoro #
G616313829
UPC #
-
Country of Origin
Mexico

Details

Features
-65 to 165 Degrees C Operating Temperature Range, 500 Minimum Mating Cycles, PTFE Insulator, Red Silicone Gasket, Silver-Plated Brass Contacts, Straight Orientation, Threaded Coupling
Item
RF Connector
Connector Type
N-Type
Material
Brass
Compatible Coaxial Cable Type
Belden 8242, Belden 8267, Belden 8268, Belden 89880, Belden 9251, Belden 9880, RG-213, RG-225, RG-8, Times AA-4478
Maximum Frequency
11 GHz
Product Type
Connector
Standards
RoHS (EU) Compliant with Exemption 6C
Finish
Nickel-Plated
Maximum Impedance
50 ohm
Installation Method
Crimp-On
Gender
Male

Description

RF Connector, Gender Male, Product Type Connector, Installation Method Crimp-On, Compatible Coaxial Cable Type Belden 8242, Belden 8267, Belden 8268, Belden 89880, Belden 9251, Belden 9880, RG-213, RG-225, RG-8, Times AA-4478, Maximum Frequency 11 GHz, Maximum Impedance 50 ohm, Connector Type N-Type, Finish Nickel-Plated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.