Connector, Male
Mfr # 082-5955-RFX
Zoro # G716347939
product price: $13.79
/eaKey Features
Installation Method
Clamp-On
Compatible Coaxial Cable Type
0.141-inch Conformable, 0.141-inch Semi-Rigid, Belden 1673A, RG-402, Times Tflex 402
Connector Type
N-Type
Finish
Nickel-Plated
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
082-5955-RFX
Zoro #
G716347939
UPC #
-
Country of Origin
China
Details
Installation Method
Clamp-On
Compatible Coaxial Cable Type
0.141-inch Conformable, 0.141-inch Semi-Rigid, Belden 1673A, RG-402, Times Tflex 402
Connector Type
N-Type
Finish
Nickel-Plated
Item
RF Connector
Material
Brass
Gender
Male
Maximum Frequency
11 GHz
Features
-65 to 165 Degrees C Operating Temperature Range, 500 Minimum Mating Cycles, Gold-Plated Brass Contacts, PTFE Insulator, Red Silicone Gasket, Stainless Steel Retaining Ring, Straight Orientation, Threaded Coupling
Product Type
Connector
Maximum Impedance
50 ohm
Description
RF Connector, Gender Male, Product Type Connector, Installation Method Clamp-On, Compatible Coaxial Cable Type 0.141-inch Conformable, 0.141-inch Semi-Rigid, Belden 1673A, RG-402, Times Tflex 402, Maximum Frequency 11 GHz, Maximum Impedance 50 ohm, Connector Type N-Type, Finish Nickel-Plated
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.