Zoro Homepage

Connector, Male

  • Mfr # 082-804

  • Zoro # G416347918


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Features
-65 to 165 Degrees C Operating Temperature Range, 500 Minimum Mating Cycles, PTFE Insulator, Silver-Plated Brass Contacts, Straight Orientation, Threaded Coupling
Product Type
Connector
Maximum Impedance
50 ohm
Material
Brass
Compatible Coaxial Cable Type
Belden 8242, Belden 8267, Belden 8268, Belden 89880, Belden 9251, Belden 9880, RG-213, RG-225, RG-8, Times AA-4478
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
082-804
Zoro #
G416347918
UPC #
-
Country of Origin
China

Details

Features
-65 to 165 Degrees C Operating Temperature Range, 500 Minimum Mating Cycles, PTFE Insulator, Silver-Plated Brass Contacts, Straight Orientation, Threaded Coupling
Product Type
Connector
Item
RF Connector
Maximum Impedance
50 ohm
Material
Brass
Compatible Coaxial Cable Type
Belden 8242, Belden 8267, Belden 8268, Belden 89880, Belden 9251, Belden 9880, RG-213, RG-225, RG-8, Times AA-4478
Installation Method
Clamp-On
Connector Type
HN-Type
Maximum Frequency
4 GHz
Gender
Male
Finish
Nickel-Plated

Description

RF Connector, Gender Male, Product Type Connector, Installation Method Clamp-On, Compatible Coaxial Cable Type Belden 8242, Belden 8267, Belden 8268, Belden 89880, Belden 9251, Belden 9880, RG-213, RG-225, RG-8, Times AA-4478, Maximum Frequency 4 GHz, Maximum Impedance 50 ohm, Connector Type HN-Type, Finish Nickel-Plated, Features -65 to 165 Degrees C Operating Temperature Range, 500 Minimum Mating Cycles, PTFE Insulator, Silver-Plated Brass Contacts, Straight Orientation, Threaded Coupling

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.