Zoro Homepage

Connector, Male

  • Mfr # 083-1R

  • Zoro # G716347878


product price: $13.15
/ea

Key Features

Finish
Nickel-Plated
Standards
RoHS (EU) Compliant with Exemption 6C
Connector Type
UHF
Product Type
Connector
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
083-1R
Zoro #
G716347878
UPC #
-
Country of Origin
Mexico

Details

Finish
Nickel-Plated
Standards
RoHS (EU) Compliant with Exemption 6C
Item
RF Connector
Connector Type
UHF
Product Type
Connector
Material
Brass
Installation Method
Solder Cup
Compatible Coaxial Cable Type
RG-213, RG-225, RG-8
Gender
Male
Features
-65 to 165 Degrees C Operating Temperature Range, Phenolic Insulator, Silver-Plated Brass Contacts, Straight Orientation, Threaded Coupling
Maximum Frequency
0.3 GHz

Description

RF Connector, Gender Male, Product Type Connector, Installation Method Solder Cup, Compatible Coaxial Cable Type RG-213, RG-225, RG-8, Maximum Frequency 0.3 GHz, Connector Type UHF, Finish Nickel-Plated, Features -65 to 165 Degrees C Operating Temperature Range, Phenolic Insulator, Silver-Plated Brass Contacts, Straight Orientation, Threaded Coupling, Material Brass, Standards RoHS (EU) Compliant with Exemption 6C

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.