Zoro Homepage

Connector, Male

  • Mfr # 083-8SP-RFX

  • Zoro # G416313791


product price: $8.29
/ea

Key Features

Standards
RoHS (EU) Compliant with Exemption 6C
Finish
Nickel-Plated
Compatible Coaxial Cable Type
Belden 8242, Belden 8267, Belden 8268, Belden 89880, Belden 9251, Belden 9880, RG-213, RG-225, RG-8, Times AA-4478
Features
-65 to 165 Degrees C Operating Temperature Range, Phenolic Insulator, Silver-Plated Brass Contacts, Straight Orientation, Threaded Coupling, Uses CTL-3 Crimp Tool
Gender
Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
083-8SP-RFX
Zoro #
G416313791
UPC #
-
Country of Origin
China

Details

Item
RF Connector
Standards
RoHS (EU) Compliant with Exemption 6C
Finish
Nickel-Plated
Compatible Coaxial Cable Type
Belden 8242, Belden 8267, Belden 8268, Belden 89880, Belden 9251, Belden 9880, RG-213, RG-225, RG-8, Times AA-4478
Features
-65 to 165 Degrees C Operating Temperature Range, Phenolic Insulator, Silver-Plated Brass Contacts, Straight Orientation, Threaded Coupling, Uses CTL-3 Crimp Tool
Gender
Male
Installation Method
Crimp-On
Connector Type
UHF
Product Type
Connector
Material
Brass
Maximum Frequency
0.3 GHz

Description

RF Connector, Gender Male, Product Type Connector, Installation Method Crimp-On, Compatible Coaxial Cable Type Belden 8242, Belden 8267, Belden 8268, Belden 89880, Belden 9251, Belden 9880, RG-213, RG-225, RG-8, Times AA-4478, Maximum Frequency 0.3 GHz, Connector Type UHF, Finish Nickel-Plated, Features -65 to 165 Degrees C Operating Temperature Range, Phenolic Insulator, Silver-Plated Brass Contacts, Straight Orientation, Threaded Coupling, Uses CTL-3 Crimp Tool, Material Brass

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.