Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Connector, Male

  • Mfr # 112123

  • Zoro # G816347938


product price: $4.39
/ea
Sold in multiples of 3 for $13.17

Key Features

Installation Method
Crimp-On (3 Piece)
Compatible Coaxial Cable Type
Belden 8221, Belden 8241, Belden 9169, Belden 9204, Belden 9228, Canare LV-61S, RG-59, RG-62
Material
Brass
Finish
Nickel-Plated
Maximum Frequency
4 GHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
112123
Zoro #
G816347938
UPC #
-
Country of Origin
China

Details

Installation Method
Crimp-On (3 Piece)
Compatible Coaxial Cable Type
Belden 8221, Belden 8241, Belden 9169, Belden 9204, Belden 9228, Canare LV-61S, RG-59, RG-62
Material
Brass
Item
RF Connector
Finish
Nickel-Plated
Maximum Frequency
4 GHz
Standards
RoHS (EU) Compliant with Exemption 6C
Maximum Impedance
75 ohm
Product Type
Connector
Features
-40 to 85 Degrees C Operating Temperature Range, 1500 Vrms Dielectric Withstanding Voltage, 500 Minimum Mating Cycles, Bayonet Coupling, Delrin Insulator, Gold-Plated Brass Contacts, Straight Orientation, Uses Crimp Tool 47-10150
Connector Type
BNC
Gender
Male

Description

RF Connector, Gender Male, Product Type Connector, Installation Method Crimp-On (3 Piece), Compatible Coaxial Cable Type Belden 8221, Belden 8241, Belden 9169, Belden 9204, Belden 9228, Canare LV-61S, RG-59, RG-62, Maximum Frequency 4 GHz, Maximum Impedance 75 ohm, Connector Type BNC, Finish Nickel-Plated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.