Zoro Homepage

Connector, Male

  • Mfr # 112133

  • Zoro # G016347929


product price: $5.99
/ea
Sold in multiples of 2 for $11.98

Key Features

Gender
Male
Material
Brass
Finish
Nickel-Plated
Standards
RoHS (EU) Compliant with Exemption 6C
Connector Type
BNC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
112133
Zoro #
G016347929
UPC #
-
Country of Origin
China

Details

Gender
Male
Material
Brass
Finish
Nickel-Plated
Standards
RoHS (EU) Compliant with Exemption 6C
Connector Type
BNC
Maximum Frequency
4 GHz
Maximum Impedance
75 ohm
Compatible Coaxial Cable Type
Belden 1520A, Belden 1521A, Belden 1522A, Belden 179DT, Belden 9221, RG-161, RG-179, RG-187
Item
RF Connector
Product Type
Connector
Features
-40 to 85 Degrees C Operating Temperature Range, Bayonet Coupling, Delrin Insulator, Delrin Sleeve, Gold-Plated Brass Contacts, Straight Orientation, Uses Crimp Tool 47-10150
Installation Method
Crimp-On (3 Piece)

Description

RF Connector, Gender Male, Product Type Connector, Installation Method Crimp-On (3 Piece), Compatible Coaxial Cable Type Belden 1520A, Belden 1521A, Belden 1522A, Belden 179DT, Belden 9221, RG-161, RG-179, RG-187, Maximum Frequency 4 GHz, Maximum Impedance 75 ohm, Connector Type BNC, Finish Nickel-Plated, Features -40 to 85 Degrees C Operating Temperature Range, Bayonet Coupling, Delrin Insulator, Delrin Sleeve, Gold-Plated Brass Contacts, Straight Orientation, Uses Crimp Tool 47-10150

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.