Connector, Male
Mfr # 112508
Zoro # G316347964
product price: $4.69
/eaSold in multiples of 2 for $9.38
Key Features
Compatible Coaxial Cable Type
RG-6
Material
Brass
Installation Method
Crimp-On (3 Piece)
Features
-40 to 85 Degrees C Operating Temperature Range, Bayonet Coupling, Delrin Insulator, Gold-Plated Brass Contacts, Straight Orientation, Uses Crimp Tool 47-10110
Connector Type
BNC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
112508
Zoro #
G316347964
UPC #
-
Country of Origin
China
Details
Compatible Coaxial Cable Type
RG-6
Material
Brass
Item
RF Connector
Installation Method
Crimp-On (3 Piece)
Features
-40 to 85 Degrees C Operating Temperature Range, Bayonet Coupling, Delrin Insulator, Gold-Plated Brass Contacts, Straight Orientation, Uses Crimp Tool 47-10110
Connector Type
BNC
Gender
Male
Product Type
Connector
Maximum Impedance
75 ohm
Finish
Nickel-Plated
Maximum Frequency
4 GHz
Description
RF Connector, Gender Male, Product Type Connector, Installation Method Crimp-On (3 Piece), Compatible Coaxial Cable Type RG-6, Maximum Frequency 4 GHz, Maximum Impedance 75 ohm, Connector Type BNC, Finish Nickel-Plated, Features -40 to 85 Degrees C Operating Temperature Range, Bayonet Coupling, Delrin Insulator, Gold-Plated Brass Contacts, Straight Orientation, Uses Crimp Tool 47-10110, Material Brass
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.