Zoro Homepage

Connector, Male

  • Mfr # 112516

  • Zoro # G716347892


product price: $6.35
/ea
Sold in multiples of 2 for $12.70

Key Features

Gender
Male
Connector Type
BNC
Features
-40 to 85 Degrees C Operating Temperature Range, 1500 Vrms Dielectric Withstanding Voltage, 500 Minimum Mating Cycles, Bayonet Coupling, Delrin Insulator, Gold-Plated Phosphor Bronze Contacts, Straight Orientation, Uses Crimp Tool 47-10150
Product Type
Connector
Maximum Impedance
50 ohm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
112516
Zoro #
G716347892
UPC #
-
Country of Origin
China

Details

Gender
Male
Connector Type
BNC
Features
-40 to 85 Degrees C Operating Temperature Range, 1500 Vrms Dielectric Withstanding Voltage, 500 Minimum Mating Cycles, Bayonet Coupling, Delrin Insulator, Gold-Plated Phosphor Bronze Contacts, Straight Orientation, Uses Crimp Tool 47-10150
Product Type
Connector
Maximum Impedance
50 ohm
Finish
Nickel-Plated
Material
Brass
Maximum Frequency
4 GHz
Installation Method
Crimp-On (3 Piece)
Compatible Coaxial Cable Type
Belden 83265, RG-178, RG-196
Item
RF Connector

Description

RF Connector, Gender Male, Product Type Connector, Installation Method Crimp-On (3 Piece), Compatible Coaxial Cable Type Belden 83265, RG-178, RG-196, Maximum Frequency 4 GHz, Maximum Impedance 50 ohm, Connector Type BNC, Finish Nickel-Plated, Features -40 to 85 Degrees C Operating Temperature Range, 1500 Vrms Dielectric Withstanding Voltage, 500 Minimum Mating Cycles, Bayonet Coupling, Delrin Insulator, Gold-Plated Phosphor Bronze Contacts, Straight Orientation, Uses Crimp Tool 47-10150

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.