Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Connector, Male

  • Mfr # 122108

  • Zoro # G416313845


product price: $2.89
/ea
Sold in multiples of 3 for $8.67

Key Features

Connector Type
TNC
Gender
Male
Finish
Nickel-Plated
Product Type
Connector
Features
-40 to 85 Degrees C Operating Temperature Range, 500 Minimum Mating Cycles, Delrin Ring, Gold-Plated Brass Contacts, PTFE Insulator, Red Rubber Gasket, Straight Orientation, Threaded Coupling, Uses Crimp Tool 47-10070
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
122108
Zoro #
G416313845
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Connector Type
TNC
Gender
Male
Item
RF Connector
Finish
Nickel-Plated
Product Type
Connector
Features
-40 to 85 Degrees C Operating Temperature Range, 500 Minimum Mating Cycles, Delrin Ring, Gold-Plated Brass Contacts, PTFE Insulator, Red Rubber Gasket, Straight Orientation, Threaded Coupling, Uses Crimp Tool 47-10070
Material
Brass
Installation Method
Crimp-On (3 Piece)
Maximum Frequency
11 GHz
Standards
RoHS (EU) Compliant with Exemption 6C
Compatible Coaxial Cable Type
Belden 7806A, Belden 8219, Belden 8240, Belden 8259, Belden 8262, Belden 9201, Belden 9203, Belden 9310, Belden 9311, RG-141, RG-58, Times LMR-195, Times LMR-200-LLPL
Maximum Impedance
50 ohm

Description

RF Connector, Gender Male, Product Type Connector, Installation Method Crimp-On (3 Piece), Compatible Coaxial Cable Type Belden 7806A, Belden 8219, Belden 8240, Belden 8259, Belden 8262, Belden 9201, Belden 9203, Belden 9310, Belden 9311, RG-141, RG-58, Times LMR-195, Times LMR-200-LLPL, Maximum Frequency 11 GHz, Maximum Impedance 50 ohm, Connector Type TNC, Finish Nickel-Plated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.