Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Connector, Male

  • Mfr # 122117

  • Zoro # G816437479


product price: $17.99
/ea

Key Features

Gender
Male
Material
Brass
Product Type
Connector
Features
-40 to 85 Degrees C Operating Temperature Range, Delrin Insulator & Sleeve, Gold-Plated Brass Contacts, Straight Orientation, Threaded Coupling, Uses Crimp Tool 47-10150
Compatible Coaxial Cable Type
Belden 1520A, Belden 1521A, Belden 1522A, Belden 179DT, Belden 9221, RG-161, RG-179, RG-187
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122117
Zoro #
G816437479
UPC #
-
Country of Origin
China

Details

Gender
Male
Material
Brass
Product Type
Connector
Features
-40 to 85 Degrees C Operating Temperature Range, Delrin Insulator & Sleeve, Gold-Plated Brass Contacts, Straight Orientation, Threaded Coupling, Uses Crimp Tool 47-10150
Compatible Coaxial Cable Type
Belden 1520A, Belden 1521A, Belden 1522A, Belden 179DT, Belden 9221, RG-161, RG-179, RG-187
Item
RF Connector
Connector Type
TNC
Finish
Nickel-Plated
Maximum Impedance
75 ohm
Maximum Frequency
1 GHz
Installation Method
Crimp-On

Description

Connector,Male

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.