Zoro Homepage

Connector, Male

  • Mfr # 122372

  • Zoro # G716313774


product price: $4.19
/ea
Sold in multiples of 2 for $8.38

Key Features

Maximum Impedance
50 ohm
Gender
Male
Installation Method
Crimp-On (3 Piece)
Maximum Frequency
11 GHz
Features
-40 to 85 Degrees C Operating Temperature Range, Delrin Insulator, Gold-Plated Brass Contacts, Red Rubber Gasket, Straight Orientation, Threaded Coupling, Uses Crimp Tool 47-10070
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122372
Zoro #
G716313774
UPC #
-
Country of Origin
China

Details

Maximum Impedance
50 ohm
Gender
Male
Installation Method
Crimp-On (3 Piece)
Maximum Frequency
11 GHz
Features
-40 to 85 Degrees C Operating Temperature Range, Delrin Insulator, Gold-Plated Brass Contacts, Red Rubber Gasket, Straight Orientation, Threaded Coupling, Uses Crimp Tool 47-10070
Product Type
Connector
Finish
Nickel-Plated
Material
Brass
Connector Type
TNC
Compatible Coaxial Cable Type
Belden 83242, RG-142, RG-223, RG-400, RG-55, Times SF-142B
Item
RF Connector

Description

RF Connector, Gender Male, Product Type Connector, Installation Method Crimp-On (3 Piece), Compatible Coaxial Cable Type Belden 83242, RG-142, RG-223, RG-400, RG-55, Times SF-142B, Maximum Frequency 11 GHz, Maximum Impedance 50 ohm, Connector Type TNC, Finish Nickel-Plated, Features -40 to 85 Degrees C Operating Temperature Range, Delrin Insulator, Gold-Plated Brass Contacts, Red Rubber Gasket, Straight Orientation, Threaded Coupling, Uses Crimp Tool 47-10070, Material Brass

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.