Connector, Male
Mfr # 122393RP
Zoro # G116347935
product price: $15.95
/eaKey Features
Features
-40 to 85 Degrees C Operating Temperature Range, Gold-Plated Phosphor Bronze Contacts, PTFE Insulator, Straight Orientation, Threaded Coupling
Finish
Nickel-Plated
Material
Brass
Compatible Coaxial Cable Type
Belden 7810A, Belden 8214, Belden 9913, Times AA-5886, Times AA-6146, Times LMR-400, Times LMR-400 UltraFlex
Connector Type
RP-TNC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
122393RP
Zoro #
G116347935
UPC #
-
Country of Origin
China
Details
Features
-40 to 85 Degrees C Operating Temperature Range, Gold-Plated Phosphor Bronze Contacts, PTFE Insulator, Straight Orientation, Threaded Coupling
Finish
Nickel-Plated
Material
Brass
Compatible Coaxial Cable Type
Belden 7810A, Belden 8214, Belden 9913, Times AA-5886, Times AA-6146, Times LMR-400, Times LMR-400 UltraFlex
Connector Type
RP-TNC
Gender
Male
Maximum Frequency
11 GHz
Standards
RoHS (EU) Compliant with Exemption 6C
Product Type
Connector
Installation Method
Crimp-On
Item
RF Connector
Maximum Impedance
50 ohm
Description
RF Connector, Gender Male, Product Type Connector, Installation Method Crimp-On, Compatible Coaxial Cable Type Belden 7810A, Belden 8214, Belden 9913, Times AA-5886, Times AA-6146, Times LMR-400, Times LMR-400 UltraFlex, Maximum Frequency 11 GHz, Maximum Impedance 50 ohm, Connector Type RP-TNC, Finish Nickel-Plated, Features -40 to 85 Degrees C Operating Temperature Range, Gold-Plated Phosphor Bronze Contacts, PTFE Insulator, Straight Orientation, Threaded Coupling, Material Brass
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.