Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Connector, Male

  • Mfr # 172100

  • Zoro # G016347905


product price: $9.79
/ea

Key Features

Connector Type
N-Type
Gender
Male
Standards
RoHS (EU) Compliant with Exemption 6C
Maximum Frequency
11 GHz
Compatible Coaxial Cable Type
Belden 7806A, Belden 8219, Belden 8240, Belden 8259, Belden 8262, Belden 9201, Belden 9203, Belden 9310, Belden 9311, RG-141, RG-58, Times LMR-195, Times LMR-200-LLPL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
172100
Zoro #
G016347905
UPC #
-
Country of Origin
China

Details

Connector Type
N-Type
Gender
Male
Standards
RoHS (EU) Compliant with Exemption 6C
Maximum Frequency
11 GHz
Compatible Coaxial Cable Type
Belden 7806A, Belden 8219, Belden 8240, Belden 8259, Belden 8262, Belden 9201, Belden 9203, Belden 9310, Belden 9311, RG-141, RG-58, Times LMR-195, Times LMR-200-LLPL
Maximum Impedance
50 ohm
Material
Brass
Item
RF Connector
Product Type
Connector
Features
-65 to 165 Degrees C Operating Temperature Range, 2500 Vrms Dielectric Withstanding Voltage, 500 Minimum Mating Cycles, Gold-Plated Brass Contacts, PTFE Insulator, Red Silicone Gasket, Stainless Steel Retaining Ring, Straight Orientation, Threaded Coupling, Uses Crimp Tool 47-10180
Installation Method
Crimp-On (3 Piece)

Description

RF Connector, Gender Male, Product Type Connector, Installation Method Crimp-On (3 Piece), Compatible Coaxial Cable Type Belden 7806A, Belden 8219, Belden 8240, Belden 8259, Belden 8262, Belden 9201, Belden 9203, Belden 9310, Belden 9311, RG-141, RG-58, Times LMR-195, Times LMR-200-LLPL, Maximum Frequency 11 GHz, Maximum Impedance 50 ohm, Connector Type N-Type

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.