Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Connector, Male

  • Mfr # 172102H243

  • Zoro # G116347980


product price: $15.65
/ea

Key Features

Maximum Impedance
50 ohm
Standards
RoHS (EU) Compliant with Exemption 6C
Product Type
Connector
Maximum Frequency
11 GHz
Features
-65 to 165 Degrees C Operating Temperature Range, Gold-Plated Brass Contacts, PTFE Insulator, Red Silicone Gasket, Straight Orientation, Threaded Coupling, Uses Crimp Tool 47-10210
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
172102H243
Zoro #
G116347980
UPC #
-
Country of Origin
China

Details

Maximum Impedance
50 ohm
Standards
RoHS (EU) Compliant with Exemption 6C
Product Type
Connector
Maximum Frequency
11 GHz
Item
RF Connector
Features
-65 to 165 Degrees C Operating Temperature Range, Gold-Plated Brass Contacts, PTFE Insulator, Red Silicone Gasket, Straight Orientation, Threaded Coupling, Uses Crimp Tool 47-10210
Material
Brass
Installation Method
Crimp-On (3 Piece)
Connector Type
N-Type
Compatible Coaxial Cable Type
Belden 7810A, Belden 8214, Belden 9913, Times AA-5886, Times AA-6146, Times LMR-400, Times LMR-400 UltraFlex
Gender
Male

Description

RF Connector, Gender Male, Product Type Connector, Installation Method Crimp-On (3 Piece), Compatible Coaxial Cable Type Belden 7810A, Belden 8214, Belden 9913, Times AA-5886, Times AA-6146, Times LMR-400, Times LMR-400 UltraFlex, Maximum Frequency 11 GHz, Maximum Impedance 50 ohm, Connector Type N-Type, Features -65 to 165 Degrees C Operating Temperature Range, Gold-Plated Brass Contacts, PTFE Insulator, Red Silicone Gasket, Straight Orientation, Threaded Coupling, Uses Crimp Tool 47-10210

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.