Connector, Male
Mfr # 172135
Zoro # G916347906
product price: $9.99
/eaKey Features
Installation Method
Crimp-On
Maximum Frequency
11 GHz
Maximum Impedance
50 ohm
Compatible Coaxial Cable Type
Belden 9258, RG-8X, Times LMR-240, Times LMR-240 UltraFlex
Gender
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
172135
Zoro #
G916347906
UPC #
-
Country of Origin
China
Details
Installation Method
Crimp-On
Maximum Frequency
11 GHz
Maximum Impedance
50 ohm
Compatible Coaxial Cable Type
Belden 9258, RG-8X, Times LMR-240, Times LMR-240 UltraFlex
Gender
Male
Material
Brass
Product Type
Connector
Item
RF Connector
Features
Connector Type
N-Type
Description
RF Connector, Gender Male, Product Type Connector, Installation Method Crimp-On, Compatible Coaxial Cable Type Belden 9258, RG-8X, Times LMR-240, Times LMR-240 UltraFlex, Maximum Frequency 11 GHz, Maximum Impedance 50 ohm, Connector Type N-Type
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.