Zoro Homepage

Connector, Male

  • Mfr # 901-9876-RFX

  • Zoro # G816313810


product price: $9.39
/ea

Key Features

Compatible Coaxial Cable Type
Belden 7806A, Belden 8219, Belden 8240, Belden 8259, Belden 8262, Belden 9201, Belden 9203, Belden 9310, Belden 9311, RG-141, RG-58, Times LMR-195, Times LMR-200-LLPL
Installation Method
Crimp-On
Product Type
Connector
Material
Brass
Finish
Nickel-Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
901-9876-RFX
Zoro #
G816313810
UPC #
-
Country of Origin
China

Details

Compatible Coaxial Cable Type
Belden 7806A, Belden 8219, Belden 8240, Belden 8259, Belden 8262, Belden 9201, Belden 9203, Belden 9310, Belden 9311, RG-141, RG-58, Times LMR-195, Times LMR-200-LLPL
Installation Method
Crimp-On
Product Type
Connector
Material
Brass
Finish
Nickel-Plated
Item
RF Connector
Connector Type
SMA
Maximum Frequency
12.4 GHz
Maximum Impedance
50 ohm
Gender
Male
Features
-65 to 165 Degrees C Operating Temperature Range, Gold-Plated Brass Contacts, PTFE Insulator, Red Silicone Gasket, Straight Orientation, Threaded Coupling, Uses Crimp Tool CTL-3

Description

RF Connector, Gender Male, Product Type Connector, Installation Method Crimp-On, Compatible Coaxial Cable Type Belden 7806A, Belden 8219, Belden 8240, Belden 8259, Belden 8262, Belden 9201, Belden 9203, Belden 9310, Belden 9311, RG-141, RG-58, Times LMR-195, Times LMR-200-LLPL, Maximum Frequency 12.4 GHz, Maximum Impedance 50 ohm, Connector Type SMA, Finish Nickel-Plated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.