Connector, Male, Gold
Mfr # 031-2367-RFX
Zoro # G316347919
product price: $4.65
/eaSold in multiples of 2 for $9.30
Key Features
Compatible Coaxial Cable Type
Belden 7806A, Belden 8219, Belden 8240, Belden 8259, Belden 8262, Belden 9201, Belden 9203, Belden 9310, Belden 9311, RG-141, RG-58, Times LMR-195, Times LMR-200-LLPL
Gender
Male
Maximum Impedance
50 ohm
Installation Method
Crimp-On (3 Piece)
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
031-2367-RFX
Zoro #
G316347919
UPC #
-
Country of Origin
China
Details
Compatible Coaxial Cable Type
Belden 7806A, Belden 8219, Belden 8240, Belden 8259, Belden 8262, Belden 9201, Belden 9203, Belden 9310, Belden 9311, RG-141, RG-58, Times LMR-195, Times LMR-200-LLPL
Gender
Male
Maximum Impedance
50 ohm
Installation Method
Crimp-On (3 Piece)
Material
Brass
Color
Gold
Features
-40 to 85 Degrees C Operating Temperature Range, 1500 Vrms Dielectric Withstanding Voltage, 500 Minimum Mating Cycles, Delrin Insulator, Gold-Plated Brass Contacts, Straight Orientation, Threaded Coupling, Uses CTL-3 Crimp Tool
Product Type
Connector
Standards
RoHS (EU) Compliant with Exemption 6C
Connector Type
TNC
Item
RF Connector
Maximum Frequency
11 GHz
Finish
Nickel-Plated
Description
RF Connector, Gender Male, Product Type Connector, Color Gold, Installation Method Crimp-On (3 Piece), Compatible Coaxial Cable Type Belden 7806A, Belden 8219, Belden 8240, Belden 8259, Belden 8262, Belden 9201, Belden 9203, Belden 9310, Belden 9311, RG-141, RG-58, Times LMR-195, Times LMR-200-LLPL, Maximum Frequency 11 GHz, Maximum Impedance 50 ohm, Connector Type TNC, Finish Nickel-Plated
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.