Connector, Male, Gold
Mfr # 031-2373
Zoro # G216347903
product price: $10.39
/eaKey Features
Maximum Frequency
11 GHz
Features
-65 to 165 Degrees C Operating Temperature Range, 500 Minimum Mating Cycles, Gold-Plated Brass Contacts, PTFE Insulator, Straight Orientation, Threaded Coupling, Uses CTL-3 Crimp Tool
Product Type
Connector
Standards
RoHS (EU) Compliant with Exemption 6C
Finish
Nickel-Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
031-2373
Zoro #
G216347903
UPC #
-
Country of Origin
China
Details
Maximum Frequency
11 GHz
Features
-65 to 165 Degrees C Operating Temperature Range, 500 Minimum Mating Cycles, Gold-Plated Brass Contacts, PTFE Insulator, Straight Orientation, Threaded Coupling, Uses CTL-3 Crimp Tool
Product Type
Connector
Standards
RoHS (EU) Compliant with Exemption 6C
Finish
Nickel-Plated
Installation Method
Crimp-On (3 Piece)
Color
Gold
Item
RF Connector
Connector Type
TNC
Gender
Male
Material
Brass
Maximum Impedance
50 ohm
Compatible Coaxial Cable Type
Belden 83242, RG-142, RG-223, RG-400, RG-55, Times SF-142B
Description
RF Connector, Gender Male, Product Type Connector, Color Gold, Installation Method Crimp-On (3 Piece), Compatible Coaxial Cable Type Belden 83242, RG-142, RG-223, RG-400, RG-55, Times SF-142B, Maximum Frequency 11 GHz, Maximum Impedance 50 ohm, Connector Type TNC, Finish Nickel-Plated, Features -65 to 165 Degrees C Operating Temperature Range, 500 Minimum Mating Cycles, Gold-Plated Brass Contacts, PTFE Insulator, Straight Orientation, Threaded Coupling, Uses CTL-3 Crimp Tool, Material Brass
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.