Connector, Male, Gold
Mfr # 031-315-RFX
Zoro # G416347871
product price: $4.40
/eaSold in multiples of 2 for $8.80
Key Features
Gender
Male
Connector Type
BNC
Standards
RoHS (EU) Compliant with Exemption 6C
Product Type
Connector
Installation Method
Crimp-On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
031-315-RFX
Zoro #
G416347871
UPC #
-
Country of Origin
China
Details
Gender
Male
Item
RF Connector
Connector Type
BNC
Standards
RoHS (EU) Compliant with Exemption 6C
Product Type
Connector
Installation Method
Crimp-On
Compatible Coaxial Cable Type
Belden 7805A, Belden 8216, Belden 83269, Belden 83284, Belden 84316, Leoni DACAR 462, Leoni DACAR 462-2, RG-174, RG-188, RG-316, Shikoku 1.5DS-QFB-TA, Sumitomo 1.5DS-GXC-SP, Times LMR-100A, Times RG-174LL
Features
-40 to 85 Degrees C Operating Temperature Range, 1200 Vrms Dielectric Withstanding Voltage, 500 Minimum Mating Cycles, Bayonet Coupling, Delrin Insulator, Gold-Plated Brass Contacts, Red Silicone Gasket, Straight Orientation, Uses CTL-2 Crimp Tool
Material
Brass
Maximum Impedance
50 ohm
Maximum Frequency
4 GHz
Finish
Nickel-Plated
Color
Gold
Description
RF Connector, Gender Male, Product Type Connector, Color Gold, Installation Method Crimp-On, Compatible Coaxial Cable Type Belden 7805A, Belden 8216, Belden 83269, Belden 83284, Belden 84316, Leoni DACAR 462, Leoni DACAR 462-2, RG-174, RG-188, RG-316, Shikoku 1.5DS-QFB-TA, Sumitomo 1.5DS-GXC-SP, Times LMR-100A, Times RG-174LL, Maximum Frequency 4 GHz, Maximum Impedance 50 ohm, Connector Type BNC, Finish Nickel-Plated
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.