Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Connector, Male, Gold

  • Mfr # 031-315

  • Zoro # G216347972


product price: $11.15
/ea

Key Features

Material
Brass
Standards
RoHS (EU) Compliant with Exemption 6C
Maximum Impedance
50 ohm
Gender
Male
Features
-65 to 165 Degrees C Operating Temperature Range, 1500 Vrms Dielectric Withstanding Voltage, 500 Minimum Mating Cycles, Bayonet Coupling, Gold-Plated Brass Contacts, PTFE Insulator, Straight Orientation, Uses CTL-2 Crimp Tool
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
031-315
Zoro #
G216347972
UPC #
-
Country of Origin
China

Details

Material
Brass
Standards
RoHS (EU) Compliant with Exemption 6C
Maximum Impedance
50 ohm
Gender
Male
Features
-65 to 165 Degrees C Operating Temperature Range, 1500 Vrms Dielectric Withstanding Voltage, 500 Minimum Mating Cycles, Bayonet Coupling, Gold-Plated Brass Contacts, PTFE Insulator, Straight Orientation, Uses CTL-2 Crimp Tool
Maximum Frequency
4 GHz
Finish
Nickel-Plated
Connector Type
BNC
Installation Method
Crimp-On
Compatible Coaxial Cable Type
Belden 7805A, Belden 8216, Belden 83269, Belden 83284, Belden 84316, Leoni DACAR 462, Leoni DACAR 462-2, RG-174, RG-188, RG-316, Shikoku 1.5DS-QFB-TA, Sumitomo 1.5DS-GXC-SP, Times LMR-100A, Times RG-174LL
Product Type
Connector
Color
Gold
Item
RF Connector

Description

RF Connector, Gender Male, Product Type Connector, Color Gold, Installation Method Crimp-On, Compatible Coaxial Cable Type Belden 7805A, Belden 8216, Belden 83269, Belden 83284, Belden 84316, Leoni DACAR 462, Leoni DACAR 462-2, RG-174, RG-188, RG-316, Shikoku 1.5DS-QFB-TA, Sumitomo 1.5DS-GXC-SP, Times LMR-100A, Times RG-174LL, Maximum Frequency 4 GHz, Maximum Impedance 50 ohm, Connector Type BNC, Finish Nickel-Plated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.