Zoro Homepage

Connector, Male, Gold

  • Mfr # 031-320

  • Zoro # G916347869


product price: $11.99
/ea

Key Features

Color
Gold
Maximum Frequency
4 GHz
Features
-65 to 165 Degrees C Operating Temperature Range, 500 Minimum Mating Cycles, Bayonet Coupling, Gold-Plated Brass Contacts, PTFE Insulator, Straight Orientation, Uses Crimp Tool 47-10070
Installation Method
Crimp-On (3 Piece)
Compatible Coaxial Cable Type
Belden 7806A, Belden 8219, Belden 8240, Belden 8259, Belden 8262, Belden 9201, Belden 9203, Belden 9310, Belden 9311, RG-141, RG-58, Times LMR-195, Times LMR-200-LLPL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
031-320
Zoro #
G916347869
UPC #
-
Country of Origin
China

Details

Color
Gold
Maximum Frequency
4 GHz
Features
-65 to 165 Degrees C Operating Temperature Range, 500 Minimum Mating Cycles, Bayonet Coupling, Gold-Plated Brass Contacts, PTFE Insulator, Straight Orientation, Uses Crimp Tool 47-10070
Installation Method
Crimp-On (3 Piece)
Compatible Coaxial Cable Type
Belden 7806A, Belden 8219, Belden 8240, Belden 8259, Belden 8262, Belden 9201, Belden 9203, Belden 9310, Belden 9311, RG-141, RG-58, Times LMR-195, Times LMR-200-LLPL
Item
RF Connector
Standards
RoHS (EU) Compliant with Exemption 6C
Maximum Impedance
50 ohm
Product Type
Connector
Material
Brass
Connector Type
BNC
Gender
Male
Finish
Nickel-Plated

Description

RF Connector, Gender Male, Product Type Connector, Color Gold, Installation Method Crimp-On (3 Piece), Compatible Coaxial Cable Type Belden 7806A, Belden 8219, Belden 8240, Belden 8259, Belden 8262, Belden 9201, Belden 9203, Belden 9310, Belden 9311, RG-141, RG-58, Times LMR-195, Times LMR-200-LLPL, Maximum Frequency 4 GHz, Maximum Impedance 50 ohm, Connector Type BNC, Finish Nickel-Plated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.