Zoro Homepage

Connector, Male, Gold

  • Mfr # 031-4427

  • Zoro # G816347891


product price: $20.99
/ea

Key Features

Finish
Silver-Plated
Gender
Male
Standards
MIL-C-39012, MIL-STD-348, QPL Approved, RoHS (EU) Compliant with Exemption 6C
Connector Type
BNC
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
031-4427
Zoro #
G816347891
UPC #
-
Country of Origin
Mexico

Details

Finish
Silver-Plated
Gender
Male
Standards
MIL-C-39012, MIL-STD-348, QPL Approved, RoHS (EU) Compliant with Exemption 6C
Connector Type
BNC
Material
Brass
Compatible Coaxial Cable Type
Belden 83242, RG-142, RG-223, RG-400, RG-55, Times SF-142B
Features
-65 to 165 Degrees C Operating Temperature Range, 500 Minimum Mating Cycles, Bayonet Coupling, Gold-Plated Brass Contacts, PTFE Insulator, Red Silicone Gasket, Straight Orientation, Uses Crimping Tool CTL-3
Maximum Impedance
50 ohm
Maximum Frequency
4 GHz
Installation Method
Crimp-On (3 Piece)
Product Type
Connector
Color
Gold
Item
RF Connector

Description

RF Connector, Gender Male, Product Type Connector, Color Gold, Installation Method Crimp-On (3 Piece), Compatible Coaxial Cable Type Belden 83242, RG-142, RG-223, RG-400, RG-55, Times SF-142B, Maximum Frequency 4 GHz, Maximum Impedance 50 ohm, Connector Type BNC, Finish Silver-Plated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.