Zoro Homepage

Connector, Male, Gold

  • Mfr # 132113

  • Zoro # G516313844


product price: $6.79
/ea
Sold in multiples of 2 for $13.58

Key Features

Maximum Frequency
12.4 GHz
Maximum Impedance
50 ohm
Installation Method
Crimp-On (3 Piece)
Standards
RoHS (EU) Compliant with Exemption 6C
Features
-65 to 165 Degrees C Operating Temperature Range, 500 Minimum Mating Cycles, Gold-Plated Brass Contacts, PTFE Insulator, Red Silicone Gasket, Straight Orientation, Threaded Coupling, Uses Crimp Tool 47-10070
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
132113
Zoro #
G516313844
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Maximum Frequency
12.4 GHz
Maximum Impedance
50 ohm
Installation Method
Crimp-On (3 Piece)
Item
RF Connector
Standards
RoHS (EU) Compliant with Exemption 6C
Features
-65 to 165 Degrees C Operating Temperature Range, 500 Minimum Mating Cycles, Gold-Plated Brass Contacts, PTFE Insulator, Red Silicone Gasket, Straight Orientation, Threaded Coupling, Uses Crimp Tool 47-10070
Finish
Gold-Plated
Material
Brass
Gender
Male
Connector Type
SMA
Color
Gold
Product Type
Connector
Compatible Coaxial Cable Type
Belden 7806A, Belden 8219, Belden 8240, Belden 8259, Belden 8262, Belden 9201, Belden 9203, Belden 9310, Belden 9311, RG-141, RG-58, Times LMR-195, Times LMR-200-LLPL

Description

RF Connector, Gender Male, Product Type Connector, Color Gold, Installation Method Crimp-On (3 Piece), Compatible Coaxial Cable Type Belden 7806A, Belden 8219, Belden 8240, Belden 8259, Belden 8262, Belden 9201, Belden 9203, Belden 9310, Belden 9311, RG-141, RG-58, Times LMR-195, Times LMR-200-LLPL, Maximum Frequency 12.4 GHz, Maximum Impedance 50 ohm, Connector Type SMA, Finish Gold-Plated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.