Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Connector, Male, Gold

  • Mfr # 132178

  • Zoro # G416347956


product price: $7.69
/ea

Key Features

Compatible Coaxial Cable Type
RD-188, RD-316, RG-188 Double Shield, RG-316 Double Shield
Gender
Male
Material
Brass
Finish
Gold-Plated
Features
-65 to 165 Degrees C Operating Temperature Range, Gold-Plated Brass Contacts, PTFE Insulator, Red Silicone Gasket, Straight Orientation, Threaded Coupling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
132178
Zoro #
G416347956
UPC #
-
Country of Origin
China

Details

Compatible Coaxial Cable Type
RD-188, RD-316, RG-188 Double Shield, RG-316 Double Shield
Gender
Male
Material
Brass
Finish
Gold-Plated
Features
-65 to 165 Degrees C Operating Temperature Range, Gold-Plated Brass Contacts, PTFE Insulator, Red Silicone Gasket, Straight Orientation, Threaded Coupling
Standards
RoHS (EU) Compliant with Exemption 6C
Installation Method
Crimp-On (3 Piece)
Item
RF Connector
Product Type
Connector
Maximum Frequency
12.4 GHz
Color
Gold
Connector Type
SMA
Maximum Impedance
50 ohm

Description

RF Connector, Gender Male, Product Type Connector, Color Gold, Installation Method Crimp-On (3 Piece), Compatible Coaxial Cable Type RD-188, RD-316, RG-188 Double Shield, RG-316 Double Shield, Maximum Frequency 12.4 GHz, Maximum Impedance 50 ohm, Connector Type SMA, Finish Gold-Plated, Features -65 to 165 Degrees C Operating Temperature Range, Gold-Plated Brass Contacts, PTFE Insulator, Red Silicone Gasket, Straight Orientation, Threaded Coupling, Material Brass

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.