Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Connector, Male, Gold

  • Mfr # 132231

  • Zoro # G916347890


product price: $15.29
/ea

Key Features

Installation Method
Crimp-On
Maximum Impedance
50 ohm
Gender
Male
Material
Brass
Compatible Coaxial Cable Type
Belden 9258, RG-8X, Times LMR-240, Times LMR-240 UltraFlex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
132231
Zoro #
G916347890
UPC #
-
Country of Origin
Viet Nam

Details

Installation Method
Crimp-On
Maximum Impedance
50 ohm
Gender
Male
Material
Brass
Compatible Coaxial Cable Type
Belden 9258, RG-8X, Times LMR-240, Times LMR-240 UltraFlex
Item
RF Connector
Maximum Frequency
12.4 GHz
Color
Gold
Connector Type
SMA
Features
-40 to 85 Degrees C Operating Temperature Range, 1000 Vrms Dielectric Withstanding Voltage, 500 Minimum Mating Cycles, Gold-Plated Phosphor Bronze Contacts, PTFE Insulator, Red Silicone Gasket, Straight Orientation, Threaded Coupling, Uses Crimp Tool 47-10070
Finish
Gold-Plated
Product Type
Connector

Description

RF Connector, Gender Male, Product Type Connector, Color Gold, Installation Method Crimp-On, Compatible Coaxial Cable Type Belden 9258, RG-8X, Times LMR-240, Times LMR-240 UltraFlex, Maximum Frequency 12.4 GHz, Maximum Impedance 50 ohm, Connector Type SMA, Finish Gold-Plated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.