Connector, Male, Gold
Mfr # 901-101-15
Zoro # G216347880
product price: $91.79
/ea
Free Shipping & Returns
Key Features
Maximum Frequency
12.4 GHz
Gender
Male
Color
Gold
Material
Copper
Standards
QPL Approved, RoHS (EU) Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
901-101-15
Zoro #
G216347880
UPC #
-
Country of Origin
Mexico
Details
Maximum Frequency
12.4 GHz
Gender
Male
Item
RF Connector
Color
Gold
Material
Copper
Standards
QPL Approved, RoHS (EU) Compliant
Features
-65 to 165 Degrees C Operating Temperature Range, 1000 Vrms Dielectric Withstanding Voltage, 500 Minimum Mating Cycles, Gold-Plated Beryllium Copper Contacts, PTFE Insulator, Straight Orientation, Threaded Coupling, Uses CTL-3 Crimp Tool
Finish
Gold-Plated
Installation Method
Crimp-On (3 Piece)
Maximum Impedance
50 ohm
Compatible Coaxial Cable Type
Belden 83242, RG-142, RG-223, RG-400, RG-55, Times SF-142B
Connector Type
SMA
Product Type
Connector
Description
RF Connector, Gender Male, Product Type Connector, Color Gold, Installation Method Crimp-On (3 Piece), Compatible Coaxial Cable Type Belden 83242, RG-142, RG-223, RG-400, RG-55, Times SF-142B, Maximum Frequency 12.4 GHz, Maximum Impedance 50 ohm, Connector Type SMA, Finish Gold-Plated
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.