Zoro Homepage

Connector, Male, Gold

  • Mfr # 901-9511-3

  • Zoro # G416313784


product price: $23.89
/ea

Key Features

Material
Stainless Steel
Color
Gold
Connector Type
SMA
Standards
RoHS (EU) Compliant with Exemption 6C
Compatible Coaxial Cable Type
Belden 7805A, Belden 8216, Belden 83269, Belden 83284, Belden 84316, Leoni DACAR 462, Leoni DACAR 462-2, RG-174, RG-188, RG-316, Shikoku 1.5DS-QFB-TA, Sumitomo 1.5DS-GXC-SP, Times LMR-100A, Times RG-174LL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
901-9511-3
Zoro #
G416313784
UPC #
-
Country of Origin
Mexico

Details

Material
Stainless Steel
Color
Gold
Connector Type
SMA
Standards
RoHS (EU) Compliant with Exemption 6C
Compatible Coaxial Cable Type
Belden 7805A, Belden 8216, Belden 83269, Belden 83284, Belden 84316, Leoni DACAR 462, Leoni DACAR 462-2, RG-174, RG-188, RG-316, Shikoku 1.5DS-QFB-TA, Sumitomo 1.5DS-GXC-SP, Times LMR-100A, Times RG-174LL
Installation Method
Crimp-On
Product Type
Connector
Finish
Gold-Plated
Item
RF Connector
Maximum Impedance
50 ohm
Features
-65 to 165 Degrees C Operating Temperature Range, 500 Minimum Mating Cycles, 750 Vrms Peak Voltage Rating, Gold-Plated Beryllium Copper Contacts, PTFE Insulator, Silicone Gasket, Straight Orientation, Threaded Coupling, Uses CTL-2 Crimp Tool
Gender
Male
Maximum Frequency
12.4 GHz

Description

RF Connector, Gender Male, Product Type Connector, Color Gold, Installation Method Crimp-On, Compatible Coaxial Cable Type Belden 7805A, Belden 8216, Belden 83269, Belden 83284, Belden 84316, Leoni DACAR 462, Leoni DACAR 462-2, RG-174, RG-188, RG-316, Shikoku 1.5DS-QFB-TA, Sumitomo 1.5DS-GXC-SP, Times LMR-100A, Times RG-174LL, Maximum Frequency 12.4 GHz, Maximum Impedance 50 ohm, Connector Type SMA, Finish Gold-Plated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.