Connector, Male, Gold
Mfr # 901-9723
Zoro # G016347967
product price: $13.59
/eaKey Features
Compatible Coaxial Cable Type
0.085-inch Conformable, 0.085-inch Semi-Rigid, 0.086-inch Conformable, 0.086-inch Semi-Rigid, Belden 1671A, RG-405, Times Tflex 405
Standards
RoHS (EU) Compliant with Exemption 6C
Maximum Impedance
50 ohm
Finish
Gold-Plated
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
901-9723
Zoro #
G016347967
UPC #
-
Country of Origin
Mexico
Details
Compatible Coaxial Cable Type
0.085-inch Conformable, 0.085-inch Semi-Rigid, 0.086-inch Conformable, 0.086-inch Semi-Rigid, Belden 1671A, RG-405, Times Tflex 405
Standards
RoHS (EU) Compliant with Exemption 6C
Maximum Impedance
50 ohm
Finish
Gold-Plated
Material
Stainless Steel
Features
-65 to 165 Degrees C Operating Temperature Range, Gold-Plated Beryllium Copper Contacts, PTFE Insulator, Straight Orientation, Threaded Coupling
Connector Type
SMA
Item
RF Connector
Product Type
Connector
Maximum Frequency
18 GHz
Installation Method
Solder Cup
Color
Gold
Gender
Male
Description
RF Connector, Gender Male, Product Type Connector, Color Gold, Installation Method Solder Cup, Compatible Coaxial Cable Type 0.085-inch Conformable, 0.085-inch Semi-Rigid, 0.086-inch Conformable, 0.086-inch Semi-Rigid, Belden 1671A, RG-405, Times Tflex 405, Maximum Frequency 18 GHz, Maximum Impedance 50 ohm, Connector Type SMA, Finish Gold-Plated
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.