Zoro Homepage

Connector, Male, Silver

  • Mfr # 082-340

  • Zoro # G516313769


product price: $30.19
/ea

Key Features

Maximum Frequency
11 GHz
Color
Silver
Product Type
Connector
Material
Brass
Features
-65 to 165 Degrees C Operating Temperature Range, 500 Minimum Mating Cycles, Gold-Plated Brass Contacts, PTFE Insulator, Silicone Gasket, Straight Orientation, Threaded Coupling, Uses Crimp Tool CTL-3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
082-340
Zoro #
G516313769
UPC #
-
Country of Origin
Mexico

Details

Maximum Frequency
11 GHz
Color
Silver
Product Type
Connector
Material
Brass
Features
-65 to 165 Degrees C Operating Temperature Range, 500 Minimum Mating Cycles, Gold-Plated Brass Contacts, PTFE Insulator, Silicone Gasket, Straight Orientation, Threaded Coupling, Uses Crimp Tool CTL-3
Installation Method
Crimp-On (3 Piece)
Finish
Silver-Plated
Connector Type
N-Type
Gender
Male
Maximum Impedance
50 ohm
Compatible Coaxial Cable Type
Belden 8242, Belden 8267, Belden 8268, Belden 89880, Belden 9251, Belden 9880, RG-213, RG-225, RG-8, Times AA-4478
Item
RF Connector
Standards
RoHS (EU) Compliant with Exemption 6C

Description

RF Connector, Gender Male, Product Type Connector, Color Silver, Installation Method Crimp-On (3 Piece), Compatible Coaxial Cable Type Belden 8242, Belden 8267, Belden 8268, Belden 89880, Belden 9251, Belden 9880, RG-213, RG-225, RG-8, Times AA-4478, Maximum Frequency 11 GHz, Maximum Impedance 50 ohm, Connector Type N-Type, Finish Silver-Plated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.