Connector, Male, Silver
Mfr # M39012/16-0015
Zoro # G716347908
product price: $13.85
/eaKey Features
Features
-65 to 165 Degrees C Operating Temperature Range, 500 Minimum Mating Cycles, Bayonet Coupling, Gold-Plated Brass Contacts, PTFE Insulator, Red Silicone Gasket, Straight Orientation, Uses Crimp Tool CTL-8
Standards
QPL Approved, RoHS (EU) Compliant with Exemption 6C
Compatible Coaxial Cable Type
Belden 8221, Belden 8241, Belden 9169, Belden 9204, Belden 9228, Canare LV-61S, RG-59, RG-62
Maximum Impedance
50 ohm
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M39012/16-0015
Zoro #
G716347908
UPC #
-
Country of Origin
Mexico
Details
Features
-65 to 165 Degrees C Operating Temperature Range, 500 Minimum Mating Cycles, Bayonet Coupling, Gold-Plated Brass Contacts, PTFE Insulator, Red Silicone Gasket, Straight Orientation, Uses Crimp Tool CTL-8
Standards
QPL Approved, RoHS (EU) Compliant with Exemption 6C
Compatible Coaxial Cable Type
Belden 8221, Belden 8241, Belden 9169, Belden 9204, Belden 9228, Canare LV-61S, RG-59, RG-62
Maximum Impedance
50 ohm
Color
Silver
Installation Method
Crimp-On
Finish
Silver-Plated
Product Type
Connector
Gender
Male
Item
RF Connector
Material
Brass
Maximum Frequency
4 GHz
Connector Type
BNC
Description
RF Connector, Gender Male, Product Type Connector, Color Silver, Installation Method Crimp-On, Compatible Coaxial Cable Type Belden 8221, Belden 8241, Belden 9169, Belden 9204, Belden 9228, Canare LV-61S, RG-59, RG-62, Maximum Frequency 4 GHz, Maximum Impedance 50 ohm, Connector Type BNC, Finish Silver-Plated
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.