Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CTVPS00RF1535P W PC CON

  • Mfr # 9166069435P

  • Zoro # G807583031


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Crimp Wire Gauge
28, 26, 24, 22
Connector Type
Connector Circular
No. of Contacts
37
Termination Method
PCB
Sealing
IP67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9166069435P
Zoro #
G807583031
UPC #
-
Country of Origin
United States

Details

Crimp Wire Gauge
28, 26, 24, 22
Connector Type
Connector Circular
No. of Contacts
37
Termination Method
PCB
Sealing
IP67
Shell Material
Composite
Mounting Type
Wall - Rear Mount - Thru Holes
Connector Style
Receptacle
Specification
MIL-DTL-38999 style
Amperage Rating
5A
Shell Plating
Electroless Nickel
Insert Arrangement
15-35
Contact Style
Pin
Shell Color
Silver
Insert Material
Hard Dielectric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.