Zoro Homepage

CTVPS00RF1535PA W PC CON

  • Mfr # 9166069435G

  • Zoro # G307583081


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Shell Color
Silver
Insert Arrangement
15-35
Termination Method
PCB
Contact Style
Pin
Insert Material
Hard Dielectric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9166069435G
Zoro #
G307583081
UPC #
-
Country of Origin
United States

Details

Shell Color
Silver
Insert Arrangement
15-35
Termination Method
PCB
Contact Style
Pin
Insert Material
Hard Dielectric
Amperage Rating
5A
Connector Style
Receptacle
Crimp Wire Gauge
28, 26, 24, 22
Mounting Type
Wall - Rear Mount - Thru Holes
Shell Material
Composite
No. of Contacts
37
Shell Plating
Electroless Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.