Zoro Homepage

CTVPS00RF935PA W PC CON

  • Mfr # 9166069135G

  • Zoro # G807583000


product price: $87.15
/ea
Free Shipping & Returns

Key Features

Shell Color
Silver
Mounting Type
Wall - Rear Mount - Thru Holes
Insert Material
Hard Dielectric
Crimp Wire Gauge
28, 26, 24, 22
Termination Method
PCB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9166069135G
Zoro #
G807583000
UPC #
-
Country of Origin
United States

Details

Shell Color
Silver
Mounting Type
Wall - Rear Mount - Thru Holes
Insert Material
Hard Dielectric
Crimp Wire Gauge
28, 26, 24, 22
Termination Method
PCB
Connector Style
Receptacle
Shell Plating
Electroless Nickel
Insert Arrangement
45175
Amperage Rating
2A & 3A & 5A
Contact Style
Pin
No. of Contacts
6
Shell Material
Composite

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.