Zoro Homepage

CTVS06RF2354SA

  • Mfr # 9163122854H

  • Zoro # G307659298


product price: $273.99
/ea
Free Shipping & Returns

Key Features

Insert Arrangement
23-54
Contact Plating
50 microinches Gold Plate
Contact Style
Socket
Connector Style
Plug
Operating Voltage DC
550
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9163122854H
Zoro #
G307659298
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
40#22D 9#16 4#12

Details

Insert Arrangement
23-54
Contact Plating
50 microinches Gold Plate
Contact Style
Socket
Connector Style
Plug
Operating Voltage DC
550
Shell Material
Composite
Shell Plating
Electroless Nickel
Termination Method
Crimp
Shell Color
Silver
Amperage Rating
5A & 13A & 23A
Contact Material
Copper Alloy
No. of Contacts
53
Service Rating
M
Insert Material
Hard Dielectric
Contact Mating Life
500
Mounting Type
Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.