Zoro Homepage

D3899920FD18AN W PC CON

  • Mfr # 10565997864N

  • Zoro # G507582792


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Contact Size
18#20
Shell Color
Silver
No. of Contacts
18
Shell Plating
Electroless Nickel
Amperage Rating
3A & 5A & 7.5A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10565997864N
Zoro #
G507582792
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
18#20

Details

Shell Color
Silver
No. of Contacts
18
Shell Plating
Electroless Nickel
Amperage Rating
3A & 5A & 7.5A
Shell Material
Aluminum Alloy
Insert Arrangement
15-18
Contact Style
Pin
Service Rating
I
Operating Voltage DC
850
Mounting Type
Wall - Rear Mount - Thru Holes
Insert Material
Hard Dielectric
Connector Style
Receptacle
Termination Method
PCB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.